Shop Limited Time Deals
Main product image of ZB110H Ultra Green Series Multi-Speed Humidity Sensing Fan, 6" Duct
Magnifying glass
Hover image to zoom

ZB110H Ultra Green Series Multi-Speed Humidity Sensing Fan, 6" Duct

Brand:
Broan
SKU:
ZB110H
Rating:
(0)
Q&A:
(0)
ZB110H Ultra Green Series Multi-Speed Humidity Sensing Fan, 6" Duct
Magnifying glass
Hover image to zoom
ZB110H has been discontinued
Discontinued September 16, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
6"
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Color
White
Product Highlight: Energy Star Rated
Yes

Description

BROAN ULTRA Humidity Sensing Fans deliver everything you wished for in a bath fan - premium ventilation to help reduce airborne pollutants, ease of installation, energy efficiency, consistent power, and extremely quiet operation. Best of all, they have the ability to sense when you're showering via a quick rise in humidity and automatically turn on.


  • 110 CFM very quickly reduces humidity to prevent or eliminate fogged mirrors and manage moisture in bathrooms up to 100 square feet, so your vision will always be clear and your surroundings will always be comfortable
  • ULTRASense H, Humidity Sensing Technology, means no longer needing to remember to turn the fan on when you shower. Unlike other competitive fans and wall controls that wait for a relative humidity set point to be reached, ULTRASense H fans react to a quick rise in humidity to turn the fan on and clear the mirrors faster
  • ULTRASilent Sound Technology results in operation at less than 0.3 Sones - the quietest sound rating attainable - for an environment that is so quiet, you'll likely forget the fan is on
  • ULTRAQuick Installation Technology uses an exclusive telescoping mounting frame with pre-installed screws, snap-in housing, snap-in blower and an inside-out mounting duct connector making installation up to 60% faster in retrofits and up to 20% faster in new construction, saving you time, money and aggravation
  • Retrofit installations can be done entirely from the room-side - no attic access required. This means a faster, easier installation, so you can move on to something else
  • Unique telescoping mounting frame can be placed and fastened through drywall hole because it expands from 14" to 24" and fits any type of joist, I-Joist or truss construction for a "no guesswork" installation to make the work fast and easy
  • Snap-in housing and blower further simplify installation since you can hear - and feel - when they are properly seated. Easy-to-position carriage allows housing location adjustment between joists so you can control the correct ceiling placement
  • ULTRASmart DC Motor & Control Technology provides energy efficiency almost 10 times greater than ENERGY STAR requirements and maintains rated power (CFM) in nearly every installation. You have confidence you're getting the expected performance and won't even notice the fan usage on your utility bill
  • UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most
  • Compatible with Radiation Damper RDFU which helps prevent flame and heat from spreading to other areas in multi-level buildings. In some cases an accessory wire jumper kit is required. This kit (model RDJUMPU) provides the additional lighting and sensing wire length necessary to bypass the damper
  • Can be used to comply with ASHRAE 62.2 and CALGreen

Specs

Product Type:

Ventilation Fan

Mount:

Ceiling Recessed

Color:

White

Air Flow Capacity (CFM):

110

Energy Star Rated:

Yes

Duct Size:

6"

Grille Finish:

White Polymeric

Features:

Humidity Sensing

Housing Material:

Polymeric

Grille Material:

Polymeric

Warranty:

3 Year

Speeds:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

9 Replacement Parts

Grille Springs
SKU: S99140208
Broan
Mounting Frame
SKU: S97018349
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM