Apply to be a TradeMaster!
Main product image of ZB110HL1 Ultra Green Series Multi-Speed, Humidity Sensing Ventilation Fan w/ Light
Magnifying glass
Hover image to zoom

ZB110HL1 Ultra Green Series Multi-Speed, Humidity Sensing Ventilation Fan w/ Light

Brand:
Broan
SKU:
ZB110HL1
Rating:
(0)
Q&A:
(0)
ZB110HL1 Ultra Green Series Multi-Speed, Humidity Sensing Ventilation Fan w/ Light
Magnifying glass
Hover image to zoom
$389.00 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
<0.3 Sones
Product Highlight: Housing Dimension
10-1/2" x 11-3/8" x 7-5/8"
Product Highlight: Grille Dimension
14-1/4" x 13-3/4"
Product Highlight: Warranty
3 Year Warranty

Description

–


BROAN ULTRA Humidity Sensing Fans deliver everything you wished for in a bath fan - premium ventilation to help reduce airborne pollutants, ease of installation, energy efficiency, consistent power, extremely quiet operation and multi-speed capability. Best of all, they have the ability to know when they should be in the "normal" continuous ventilation mode and when they should kick up to the high speed mode to evacuate shower humidity or odors.


Features:

  • 110 CFM very quickly reduces humidity to prevent or eliminate fogged mirrors and manage moisture in bathrooms up to 110 square feet, so your vision will always be clear and your surroundings will always be comfortable
  • ULTRASense H, Humidity Sensing Technology, means no longer needing to remember to turn the fan on when you shower. Unlike other competitive fans and wall controls that wait for a relative humidity set point to be reached, ULTRASense H multi-speed fans react to a quick rise in humidity to increase fan speed and clear the mirrors faster
  • Multi-Speed operation handles demanding spot ventilation needs, but can also pull double-duty as a great continuous ventilation solution to meet today's stringent requirements. Upon installation, a continuous CFM adjustment dial is set to precisely control the airflow for the size of your house - so you'll enjoy a successful inspection and not over-ventilate. A timer dial (adjustable from 5-60 minutes) is set at the same time to control how long the fan runs at maximum CFM, before automatically returning to the lower continuous ventilation level - all after you leave the room
  • ULTRALucent LED Lighting Technology delivers high-power, dual LEDs providing superior light intensity. Long-life LEDs last up to 25,000 hours - You get the best of both worlds; clear, even lighting with no hot spots and smaller energy bills. Dimmable LED can be adjusted to illuminate the room or provide a soft night light
  • ULTRASilent Sound Technology results in operation at less than 0.3 Sones - the quietest sound rating attainable -- for an environment that is so quiet, you'll likely forget the fan is on
  • ULTRAQuick Installation Technology uses an exclusive telescoping mounting frame with pre-installed screws, snap-in housing, snap-in blower and an inside-out mounting duct connector that are the fastest, easiest, most universal installation
  • Retrofit installations can be done entirely from the room-side - no attic access required. This means a faster, easier installation, so you can move on to something else
  • Unique telescoping mounting frame can be placed and fastened through drywall hole because it expands from 14" to 24" and fits any type of joist, I-Joist or truss construction for a "no guesswork" installation to make the work fast and easy
  • Snap-in housing and blower further simplify installation since you can hear - and feel - when they are properly seated. Easy-to-position carriage allows housing location adjustment between joists so you can control the correct ceiling placement
  • ULTRASmart DC Motor & Control Technology provides energy efficiency almost 10 times greater than ENERGY STAR requirements and maintains rated power (CFM) in nearly every installation. You have confidence you're getting the expected performance and won't even notice the fan usage on your utility bill
  • UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most
  • Compatible with Radiation Damper RDFU which helps prevent flame and heat from spreading to other areas in multi-level buildings. In some cases an accessory wire jumper kit is required. This kit (model RDJUMPU) provides the additional lighting and sensing wire length necessary to bypass the damper

Specs

–
Product Type:

Ventilation Fan

Type:

Multi-Speed

Air Flow Capacity (CFM):

110

Duct Size:

6"

Sone:

<0.3

Warranty:

3 Year

Amperage:

0.5

Voltage:

120v

Hertz:

60

Grille Dimension:

14-1/4" x 13-3/4"

Housing Dimension:

10-1/2" x 11-3/8" x 7-5/8"

Features:

Title 24 Compliant

Energy Star Rated

Humidity Sensing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8 Replacement Parts

Grille Springs
SKU: S99140208
Broan
LED Driver
SKU: S99271625
Broan
Mounting Frame
SKU: S97018349
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy