Apply to be a TradeMaster!
Main product image of ZB110M Ultra Green Series Multi-Speed Motion Sensing Ventilation Fan, 6" Duct
Magnifying glass
Hover image to zoom

ZB110M Ultra Green Series Multi-Speed Motion Sensing Ventilation Fan, 6" Duct

Brand:
Broan
SKU:
ZB110M
Rating:
(0)
Q&A:
(0)
ZB110M Ultra Green Series Multi-Speed Motion Sensing Ventilation Fan, 6" Duct
Magnifying glass
Hover image to zoom
ZB110M has been discontinued
Discontinued February 9, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
< 0.3 Sones
Product Highlight: Housing Dimension
10-1/2" x 11-3/8" x 7-5/8"
Product Highlight: Grille Dimension
13" x 14"
Product Highlight: Warranty
3 Year Warranty

Description

–

To directly replace this item, please purchase both PTE511RK and PES.


BROAN ULTRA™ Motion Sensing Fans deliver everything you wished for in a bath fan – premium ventilation to help reduce airborne pollutants, ease of installation, energy efficiency, consistent power, extremely quiet operation and multi-speed capability. Best of all, they have the ability to know when they should be in the “normal” continuous ventilation mode and when they should kick up to the high speed mode to evacuate shower humidity or odors.

Features:

  • 110 CFM quickly reduces humidity to prevent or eliminate fogged mirrors and manage moisture in bathrooms up to 100 square feet, so your vision will always be clear and your surroundings will always be comfortable
  • ULTRASense™ M, Motion Sensing Technology, offers a hands-free solution for maximum convenience. The fan will increase to maximum speed from the lower, continuous setting when motion is detected -- which is ideal for family members who forget to turn the fan on -- and will stay on the max setting for the user-set 5-60 minute period after no motion is detected, before falling back to the continuous setting
  • Multi-Speed operation handles demanding spot ventilation needs, but can also pull double-duty as a great continuous ventilation solution to meet today’s stringent requirements. Upon installation, a continuous CFM adjustment dial is set to precisely control the airflow for the size of your house – so you’ll enjoy a successful inspection and not over-ventilate. A timer dial (adjustable from 5-60 minutes) is set at the same time to control how long the fan runs at maximum CFM, before automatically returning to the lower continuous ventilation level – all after you leave the room
  • ULTRASilent™ with QStream™ Sound Technology results in operation at less than 0.3 Sones – the quietest sound rating attainable -- for an environment that is so quiet, you’ll likely forget the fan is on
  • ULTRAQuick™ Installation Technology uses an exclusive telescoping mounting frame with pre-installed screws, snap-in housing, snap-in blower and an inside-out mounting duct connector that are the fastest, easiest, most universal installation
  • Retrofit installations can be done entirely from the room-side – no attic access required. This means a faster, easier installation, so you can move on to something else
  • Unique telescoping mounting frame can be placed and fastened through drywall hole because it expands from 14” to 24” and fits any type of joist, I-Joist or truss construction for a “no guesswork” installation to make the work fast and easy
  • Snap-in housing and blower further simplify installation since you can hear – and feel – when they are properly seated. Easy-to-position carriage allows housing location adjustment between joists so you can control the correct ceiling placement
  • ULTRASmart™ DC Motor & Control Technology provides energy efficiency almost 10 times greater than ENERGY STAR® requirements and maintains rated power (CFM) in nearly every installation. You have confidence you’re getting the expected performance and won’t even notice the fan usage on your utility bill
  • UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most
  • Compatible with Radiation Damper RDFU which helps prevent flame and heat from spreading to other areas in multi-level buildings
  • Can be used to comply with ASHRAE 62.2 and CALGreen

Specs

–
Duct Size:

6"

Air Flow Capacity (CFM):

110

Sone:

< 0.3

Features:

Energy Star Qualified

Title 24 Compliant

Voltage:

120v

Hertz:

60

Amperage:

0.2

Housing Dimension:

10-1/2" x 11-3/8" x 7-5/8"

Grille Dimension:

13" x 14"

Warranty:

3 Year

Type:

Multi-Speed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

10 Replacement Parts

Knockout Plate - Includes Mounting Screw
SKU: S97018721
Broan
Grille Springs
SKU: S99140208
Broan
Mounting Frame
SKU: S97018349
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM