Apply to be a TradeMaster!
Main product image of ZB80L1 Ultra Green Series Multi-Speed Ventilation Fan w/ Light
Magnifying glass
Hover image to zoom

ZB80L1 Ultra Green Series Multi-Speed Ventilation Fan w/ Light

Brand:
Broan
SKU:
ZB80L1
Rating:
(0)
Q&A:
(0)
ZB80L1 Ultra Green Series Multi-Speed Ventilation Fan w/ Light
Magnifying glass
Hover image to zoom
ZB80L1 has been discontinued
Discontinued November 8, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
PTEL511RK Evolve Premium Exhaust Fan w/ Light and Continuous Run, 50-80-110 Selectable CFM, 6" Duct
Brand:
Broan
SKU:PTEL511RK
(1)
Order by today, receive 13 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
6", 4"
Product Highlight: Sone
<0.3 Sones
Product Highlight: Housing Dimension
10-1/2" x 11-3/8" x 7-5/8"
Product Highlight: Grille Dimension
14-1/4" x 13-3/4"
Product Highlight: Warranty
3 Year Warranty

Description

–
BROAN ULTRA GREEN™ Series Fan/LED Lights deliver everything you wished for in a bath fan – premium ventilation to help reduce airborne pollutants, extremely quiet operation, energy efficiency, consistent power and most impressively, the fastest, easiest, most universal installation available. These fans are ideal for both spot ventilation in humid bathrooms, as well as continuous ventilation to meet various building codes and Green Building standards around the United States.

Features:
  • 80 CFM quickly reduces humidity to prevent or eliminate fogged mirrors and manage moisture in bathrooms up to 75 square feet.
  • Multi-Speed operation handles demanding spot ventilation needs, but can also pull double-duty as a great continuous ventilation solution to meet today’s stringent requirements. Upon installation, a continuous CFM adjustment dial is set to precisely control the airflow for the size of your house.
  • ULTRALucent™ LED Lighting Technology delivers high-power, dual LEDs providing superior light intensity.
  • ULTRASilent™ with QStream™ Sound Technology results in operation at less than 0.3 Sones – the quietest sound rating attainable.
  • ULTRAQuick™ Installation Technology uses an exclusive telescoping mounting frame with pre-installed screws, snap-in housing, snap-in blower and an inside-out mounting duct connector that are the fastest, easiest, most universal installation.
  • Retrofit installations can be done entirely from the room-side – no attic access required. This means a faster, easier installation so you can move on to something else.
  • Unique telescoping mounting frame can be placed and fastened through drywall hole because it expands from 14” to 24” and fits any type of joist, I-Joist or truss construction for a “no guesswork” installation to make the work fast and easy.
  • Snap-in housing and blower further simplify installation since you can hear – and feel – when they are properly seated. Easy-to-position carriage allows housing location adjustment between joists so you can control the correct ceiling placement.
  • ULTRASmart™ DC Motor & Control Technology provides energy efficiency almost 10 times greater than ENERGY STAR® requirements.
  • UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most.
  • Compatible with Radiation Damper RDFU which helps prevent flame and heat from spreading to other areas in multi-level buildings.

Specs

–
Product Type:

Ventilation Fan

Type:

Multi-Speed

Air Flow Capacity (CFM):

80

Duct Size:

6"

4"

Sone:

<0.3

Amperage:

0.4

Voltage:

120v

Warranty:

3 Year

Hertz:

60

Grille Dimension:

14-1/4" x 13-3/4"

Housing Dimension:

10-1/2" x 11-3/8" x 7-5/8"

Features:

Title 24 Compliant

Energy Star Rated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


9 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM