Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Size
–

3/4" (1)
1" (1)
1-1/4" (1)

Price Range
–

$15 to $20 (1)
$30 to $35 (1)
$40 to $45 (1)

Bronze Female Combination Elbows

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 3/4" x 3/4"  FPT x Insert Elbow (Lead Free)
3/4" x 3/4" FPT x Insert Elbow (Lead Free)
SKU: BFE-075NL
Boshart
SKU: BFE-075NL
Brand: Boshart
$18.54 each
BOX UP & SAVE 14%
$159.50 box of 10
$15.95 each
In Stock
Get 14 by Mon, Nov 23
In Stock
Get 14 by Mon, Nov 23
Compare
Product Image of 1" x 1" FPT x Insert Elbow (Lead Free)
1" x 1" FPT x Insert Elbow (Lead Free)
SKU: BFE-100NL
Boshart
SKU: BFE-100NL
Brand: Boshart
(3)
$30.62 each
BOX UP & SAVE 14%
$263.80 box of 10
$26.38 each
In Stock
Get 29 by Mon, Nov 23
In Stock
Get 29 by Mon, Nov 23
Compare
Product Image of 1-1/4" x 1-1/4" FPT x Insert Elbow (Lead Free)
1-1/4" x 1-1/4" FPT x Insert Elbow (Lead Free)
SKU: BFE-125NL
Boshart
SKU: BFE-125NL
Brand: Boshart
(1)
$44.65 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Bronze Female Combination Elbows

Bronze Female Combination Elbows are lead free bronze fittings that pair a female NPT thread with an insert end. The listed Boshart models include 3/4 inch, 1 inch and 1-1/4 inch sizes. Each is designed with a smooth 90 degree sweep water channel that minimizes friction loss. Each listed size shows bronze material and a lead free designation in its specifications. Contractors use female combination elbows when a female threaded connection has to turn through a 90 degree bend into an insert connection. Matching size and connection type matters, because each listed elbow carries equal sizes on its FNPT and insert ends. Confirm the thread end reads FNPT and the other end reads insert before ordering, since that pairing defines this elbow style. Check the size on the product page for each model.

Subcategories

  • 3/4 Inch FPT x Insert Elbows: The 3/4 inch elbow is a lead free bronze fitting with an FNPT end and an insert end. A smooth 90 degree sweep water channel minimizes friction loss. Contractors choose it for 3/4 inch runs that need a female threaded connection and a 90 degree turn.
  • 1 Inch FPT x Insert Elbows: The 1 inch elbow is a lead free bronze fitting listed as 1 inch by 1 inch with an FNPT end and an insert end. It uses the same smooth 90 degree sweep water channel that minimizes friction loss. Contractors choose it for 1 inch runs that need a female threaded connection and a 90 degree turn.
  • 1-1/4 Inch FPT x Insert Elbows: The 1-1/4 inch elbow is a lead free bronze fitting listed as 1-1/4 inch by 1-1/4 inch with an FNPT end and an insert end. Its smooth 90 degree sweep water channel is designed to minimize friction loss. Contractors choose it for 1-1/4 inch runs that need a female threaded connection and a 90 degree turn.

Buying Guide

Start with the size. The listed models include 3/4 inch, 1 inch and 1-1/4 inch, and each is marked with matching sizes on the FNPT and insert ends. Pick the one that matches the pipe or component the elbow connects to, and confirm the size on the product page before ordering.

Next, check the connection type. Each listed elbow is FNPT x insert, so one end is a female NPT thread and the other is an insert end. Confirm that the mating parts match both ends before committing to a purchase.

Consider flow and material. When comparing Bronze Female Combination Elbows, note that the listed models use a smooth 90 degree sweep water channel designed to minimize friction loss, which matters on runs where pressure drop is a concern. The bronze body and lead free designation are both listed in the specifications, so check the job's material and compliance requirements against them.

Finally, consider the application. The product specifications reviewed do not list pressure or temperature ratings for these elbows, so pull those from manufacturer documentation when the system has defined operating limits. Mixed jobs can need more than one size, so write the size of every connection on the takeoff so the order is correct the first time.

Frequently Asked Questions

What are bronze female combination elbows used for?

Bronze Female Combination Elbows pair a female NPT thread with an insert end in a 90 degree turn. The listed Boshart models are lead free bronze and are listed in 3/4 inch, 1 inch and 1-1/4 inch sizes.

What sizes do bronze female combination elbows come in?

The listed Bronze Female Combination Elbows include 3/4 inch, 1 inch and 1-1/4 inch sizes, each shown with equal sizes on both ends. Check the product page for any other size.

Are bronze female combination elbows lead free?

The listed Boshart Bronze Female Combination Elbows are bronze and marked lead free. Confirm the specification on each model before assuming the whole category matches.

What does the sweep design on bronze female combination elbows do?

The listed Bronze Female Combination Elbows have a smooth 90 degree sweep water channel designed to minimize friction loss. The sweep is described in the product text for the listed models, so check each model's page.

What connection type do bronze female combination elbows use?

The listed Bronze Female Combination Elbows are FNPT x insert. Verify the mating thread and insert connection before ordering.

Didn't find what you're looking for? 
Let us know
.