Apply to be a TradeMaster!
Main product image of 3/4" x 3/4"  FPT x Insert Elbow (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 3/4" FPT x Insert Elbow (Lead Free)

Brand:
Boshart
SKU:
BFE-075NL
Rating:
(0)
Q&A:
(0)
3/4" x 3/4"  FPT x Insert Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$18.54 each
BOX UP & SAVE 14%
$159.50 box of 10
$15.95 each
In Stock
In Stock
Get 14 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
FNPT x Insert Connection
Product Highlight: Lead Free
Yes

Description

–
These elbows have been designed with a smooth 90 degree sweep water channel which minimizes friction loss, ensuring the highest possible flow rates and increased pumping efficiency.

Specs

–
Size:

3/4" x 3/4"

Product Type:

Elbow

Material:

Bronze

Connection Type:

FNPT x Insert

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Bronze Insert Tee (Lead Free)
SKU: TE-075NL
Boshart

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy