Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

Size
–

3/4" (2)
1" (2)
1-1/4" (1)

Price Range
–

$25 to $30 (1)
$35 to $40 (1)
$40 to $45 (1)
$50 to $60 (1)

Bronze Female Combination Tees

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 1" x 1" x 3/4" Insert x Insert x FPT Combination Tee (Lead Free)
$38.57 each
BOX UP & SAVE 14%
$331.50 box of 10
$33.15 each
In Stock
Get 7 by Mon, Nov 23
In Stock
Get 7 by Mon, Nov 23
Compare
Product Image of 3/4" Insert x Insert x FPT Combination Tee (Lead Free)
$26.17 each
BOX UP & SAVE 12%
$229.00 box of 10
$22.90 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Compare
Product Image of 1" Insert x Insert x FPT Combination Tee (Lead Free)
1" Insert x Insert x FPT Combination Tee (Lead Free)
SKU: BFT-100NL
Boshart
SKU: BFT-100NL
Brand: Boshart
(2)
$42.18 each
In Stock
Get 10 by Mon, Nov 23
In Stock
Get 10 by Mon, Nov 23
Compare
Product Image of 1-1/4" Insert x Insert x FPT Combination Tee (Lead Free)
1-1/4" Insert x Insert x FPT Combination Tee (Lead Free)
SKU: BFT-125NL
Boshart
SKU: BFT-125NL
Brand: Boshart
$57.15 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Bronze Female Combination Tees

Bronze Female Combination Tees are branch fittings that pair two insert connections with one female pipe thread connection in a bronze body. The Boshart models in the catalog sample list a connection type of Insert x Insert x FNPT, and each of them is lead free. Sizes in the sample include 3/4-inch, 1-inch, and 1-1/4-inch models, plus one tee sized 1-inch x 1-inch x 3/4-inch. Contractors choose a combination tee when a line needs a threaded takeoff and the connection type already matches the job. One body handles the branch, so there are fewer joints to make and fewer parts to carry on the truck. Bronze is the listed body material across the sample, which keeps material selection simple on mixed jobs. Matching the size and connection type to the pipe and the branch device matters because a fitting that almost fits still costs a return trip. Careful selection at the start keeps the install on schedule.

Subcategories

  • 3/4-Inch Combination Tees: The 3/4-inch combination tee is a Boshart bronze fitting sized 3/4-inch x 3/4-inch x 3/4-inch with an Insert x Insert x FNPT connection type. Installers use it where a female threaded branch has to meet a 3/4-inch line. The listed model is lead free. Confirm the pipe and the mating threaded part before ordering.
  • 1-Inch Combination Tees: The 1-inch combination tee is sized 1-inch x 1-inch x 1-inch and carries the same Insert x Insert x FNPT connection type. Contractors pick it for 1-inch lines that need a female threaded branch. The listed Boshart model is bronze and lead free. Read the size designation on the product page before ordering.
  • 1-1/4-Inch Combination Tees: The 1-1/4-inch combination tee is sized 1-1/4-inch x 1-1/4-inch x 1-1/4-inch with an Insert x Insert x FNPT connection type. Contractors use it on 1-1/4-inch lines that call for a female threaded branch. The listed Boshart model is bronze and lead free. Verify the exact size on the listing before ordering.
  • 1-Inch x 1-Inch x 3/4-Inch Combination Tees: The 1-inch x 1-inch x 3/4-inch combination tee mixes a 3/4-inch size with 1-inch sizes in one bronze body. Contractors use it when two sizes meet at one fitting and a separate reducer would add a joint. The listed Boshart model has an Insert x Insert x FNPT connection type and is lead free. Read all three size numbers against the job before ordering.

Buying Guide

Start with the connection type. The Boshart models in the catalog sample are Insert x Insert x FNPT, which means two insert ends and one female NPT end. Confirm that the pipe and the mating threaded part match that layout before looking at anything else.

Next, match the size. Sampled sizes are 3/4-inch, 1-inch, and 1-1/4-inch, along with a 1-inch x 1-inch x 3/4-inch model for jobs where two sizes meet at one fitting. Read the full size designation, because a tee that matches only one of the three sizes means a return trip.

Then check material and lead status. Bronze Female Combination Tees in the sample are listed as bronze and lead free. Verify that listing on the exact model before ordering, because the sample does not show that every product on the page shares one specification.

Last, think about the whole job. A combination tee can take the place of a separate tee and adapter at a branch, which cuts the number of joints to make and to inspect later. Compare the female thread size against the part that will thread into it, and note whether the run size and branch size differ.

When details are unclear, compare the specification list on each product page before committing to an order.

Frequently Asked Questions

What does Insert x Insert x FNPT mean on a combination tee?

Insert x Insert x FNPT is the connection type listed on the Boshart bronze female combination tees in the catalog sample. It describes two insert ends and one female NPT end on the same bronze fitting. Confirm the pipe and the mating threaded part against that layout before ordering.

Are bronze female combination tees lead free?

The Boshart bronze female combination tees in the catalog sample are each listed as lead free. The sample is not the full assortment, so verify the lead free listing on the specific model before ordering. Bronze is the listed material on each sampled tee.

What sizes are listed for bronze female combination tees?

Bronze female combination tees in the catalog sample are listed in 3/4-inch, 1-inch, and 1-1/4-inch sizes, plus a 1-inch x 1-inch x 3/4-inch model. The sample does not show every size on the page. Check the listing for the exact fitting.

When should I use a combination tee instead of a regular tee?

A bronze female combination tee fits jobs that call for two insert ends and one female NPT end in a single body. Using one fitting for that layout can remove a separate adapter and the extra joint with it. Confirm the connection type matches before choosing it.

How do I read the size on a reduced combination tee?

The 1-inch x 1-inch x 3/4-inch bronze female combination tee in the sample lists three sizes, one for each port. Read all three numbers against the pipe and the threaded part rather than just the first one. Verify the designation on the product page before ordering.

Didn't find what you're looking for? 
Let us know
.