Apply to be a TradeMaster!
Main product image of 3/4" Insert x Insert x FPT Combination Tee (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Insert x Insert x FPT Combination Tee (Lead Free)

Brand:
Boshart
SKU:
BFT-075NL
Rating:
(1)
Q&A:
(0)
3/4" Insert x Insert x FPT Combination Tee (Lead Free)
Magnifying glass
Hover image to zoom
$26.17 each
BOX UP & SAVE 12%
$229.00 box of 10
$22.90 each
In Stock
In Stock
Get 4 Wed, Nov 4
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4" x 3/4"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Insert x Insert x FNPT Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

3/4" x 3/4" x 3/4"

Product Type:

Tee

Material:

Bronze

Connection Type:

Insert x Insert x FNPT

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Insert x Insert Elbow (Lead Free)
SKU: ELB-075NL
Boshart

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quality Product - Quick Response

Replacement part for a cracked plastic T. Fit perfectly and no leaks.
S
WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy