Apply to be a TradeMaster!
Filter menu expanded

Filters

5 items
Reset

SORT

Product Availability
–

Show In Stock Only (5)

Size
–

3/4" (2)
1" (2)
1-1/4" (1)
1-1/2" (1)

Price Range
–

$15 to $20 (2)
$30 to $35 (1)
$35 to $40 (1)
$50 to $60 (1)

Bronze Male Combination Elbows

Help Face
Need a little help?
5 items
Grid
List
Compare
Product Image of 3/4" MPT x 1" Insert Male Combination Elbow (Lead Free)
3/4" MPT x 1" Insert Male Combination Elbow (Lead Free)
SKU: BME-075-100NL
Boshart
SKU: BME-075-100NL
Brand: Boshart
(1)
$19.76 each
BOX UP & SAVE 14%
$170.30 box of 10
$17.03 each
In Stock
Get 11 by Tue, Nov 24
In Stock
Get 11 by Tue, Nov 24
Compare
Product Image of 3/4" MPT x Insert Male Combination Elbow (Lead Free)
$15.38 each
BOX UP & SAVE 14%
$132.30 box of 10
$13.23 each
In Stock
Get 18 by Tue, Nov 24
In Stock
Get 18 by Tue, Nov 24
Compare
Product Image of 1" MPT x Insert Male Combination Elbow (Lead Free)
$31.47 each
BOX UP & SAVE 15%
$269.00 box of 10
$26.90 each
In Stock
Get 52 by Tue, Nov 24
In Stock
Get 52 by Tue, Nov 24
Compare
Product Image of 1-1/4" MPT x Insert Male Combination Elbow (Lead Free)
$39.54 each
In Stock
Get 7 by Tue, Nov 24
In Stock
Get 7 by Tue, Nov 24
Compare
Product Image of 1-1/2" MPT x Insert Male Combination Elbow (Lead Free)
$50.38 each
In Stock
Get 17 by Tue, Nov 24
In Stock
Get 17 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Articles
More About Bronze Male Combination Elbows

Bronze Male Combination Elbows are 90 degree bronze fittings that pair a male pipe thread with an insert connection. The Boshart models in the catalog sample list a connection type of MNPT x Insert, and each is lead free. Catalog descriptions say the elbows have a smooth 90 degree sweep water channel designed to minimize friction loss. Sizes in the sample run from 3/4-inch to 1-1/2-inch, including a 3/4-inch MPT x 1-inch insert model. Contractors use a combination elbow to turn a line and change connection style in one fitting, which trims a joint compared with an elbow plus an adapter. Bronze is the listed material on each sampled model. Matching the thread, insert size, and lead free listing to the job matters because the connection type decides what the fitting can join.

Subcategories

  • 3/4-Inch MPT x Insert Elbows: The 3/4-inch MPT x Insert male combination elbow is a bronze Boshart fitting with an MNPT x Insert connection type. Installers use it to turn a line and finish on a 3/4-inch male thread. The listed model is lead free. Confirm the insert size against the pipe before ordering.
  • 1-Inch MPT x Insert Elbows: The 1-inch MPT x Insert male combination elbow is a bronze Boshart fitting with an MNPT x Insert connection type. Contractors use it to turn a line and finish on a 1-inch male thread. The catalog description cites a smooth 90 degree sweep water channel. The listed model is lead free.
  • 1-1/4-Inch MPT x Insert Elbows: The 1-1/4-inch MPT x Insert male combination elbow is a bronze Boshart fitting listed with an MNPT x Insert connection type. Installers use it to turn a line and finish on a 1-1/4-inch male thread. The listed model is lead free. Verify the size on the product page before ordering.
  • 1-1/2-Inch MPT x Insert Elbows: The 1-1/2-inch MPT x Insert male combination elbow is the largest size in the catalog sample. It is a bronze Boshart fitting with an MNPT x Insert connection type. Contractors use it to turn a line and finish on a 1-1/2-inch male thread. The listed model is lead free.
  • 3/4-Inch MPT x 1-Inch Insert Elbows: The 3/4-inch MPT x 1-inch insert male combination elbow pairs a 3/4-inch male thread with a 1-inch insert connection. Installers use it when the thread size and the insert size differ. The listed Boshart model is bronze, has an MNPT x Insert connection type, and is lead free. Read both sizes against the job before ordering.

Buying Guide

Start with the connection type. The Boshart models in the catalog sample are MNPT x Insert, which means a male pipe thread on one end and an insert connection on the other. Confirm the mating threaded part and the pipe that takes the insert connection before looking at anything else.

Next, match sizes. Sampled models include 3/4-inch, 1-inch, 1-1/4-inch, and 1-1/2-inch elbows, plus a 3/4-inch MPT x 1-inch insert model where the thread and insert sizes differ. Read the full designation in the product name, because the thread size and the insert size are not always the same.

Then check the flow path and material. Bronze Male Combination Elbows in the sample are bronze and lead free, and the catalog descriptions cite a smooth 90 degree sweep water channel designed to minimize friction loss. Verify those details on the exact model before ordering, because the sample does not show that every product on the page shares one specification.

Last, weigh the whole assembly. A combination elbow can take the place of a separate elbow and adapter, which cuts the number of joints to make and to inspect later. Compare the male thread against the part it will thread into, and note whether the insert size matches the pipe on the job.

Frequently Asked Questions

What does MNPT x Insert mean on a combination elbow?

MNPT x Insert is the connection type listed on the Boshart bronze male combination elbows in the catalog sample. It describes a male pipe thread on one end and an insert connection on the other. Confirm both against the job before ordering.

Are bronze male combination elbows lead free?

The Boshart bronze male combination elbows in the catalog sample are each listed as lead free. The sample is not the full assortment, so verify the listing on the exact model. Bronze is the listed material on each sampled elbow.

What sizes are listed for bronze male combination elbows?

The catalog sample for bronze male combination elbows includes 3/4-inch, 1-inch, 1-1/4-inch, and 1-1/2-inch models, plus a 3/4-inch MPT x 1-inch insert elbow. The sample does not show every size on the page. Check the listing for the exact size designation.

Do bronze male combination elbows restrict flow?

Catalog descriptions for the Boshart bronze male combination elbows say they have a smooth 90 degree sweep water channel designed to minimize friction loss. Check the product page for the exact model in question. Confirm the size against the system design before ordering.

Can a male combination elbow replace an elbow plus an adapter?

A bronze male combination elbow can serve in place of a separate elbow and adapter when the job calls for a male pipe thread and an insert connection. Using one fitting removes a joint from the assembly. Confirm the MNPT x Insert connection type matches the parts being joined.

Didn't find what you're looking for? 
Let us know
.