Apply to be a TradeMaster!
Main product image of 1" MPT x Insert Male Combination Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1" MPT x Insert Male Combination Elbow (Lead Free)

Brand:
Boshart
SKU:
BME-100NL
Rating:
(3)
Q&A:
(0)
1" MPT x Insert Male Combination Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$31.47 each
BOX UP & SAVE 15%
$269.00 box of 10
$26.90 each
In Stock
In Stock
Get 52 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Lead Free
Yes

Description

–
These elbows have been designed with a smooth 90 degree sweep water channel which minimizes friction loss, ensuring the highest possible flow rates and increased pumping efficiency.

Specs

–
Size:

1" x 1"

Product Type:

Elbow

Material:

Bronze

Connection Type:

MNPT x Insert

Lead Free:

Yes

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Threaded Spring Loaded Check Valve, Lead Free
SKU: SLCT100
Bluefin

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Just what I needed, forget big box store

great for well pressure tank
mr t
gordonsville, va
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality.

Just right for lawn hydrants.
Wrench
Marr Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fastest shipping in town!

What you see is what you get. Great product shipped quickly.
Vineman
Hastings MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy