Apply to be a TradeMaster!
Main product image of Overload Clutch TGC-200
Magnifying glass
Hover image to zoom

Overload Clutch TGC-200

Brand:
Browning
SKU:
1295161
Rating:
(0)
Q&A:
(0)
Overload Clutch TGC-200
Magnifying glass
Hover image to zoom
$2,541.97 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Browning Torq/Gard Overload Clutch TGC-200

Specifications
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams.
  • Browning Torq/ Gard overload devices are the most accurate Torque Overload Device offered. Sealed for life, moisture resistant, lithium based grease for outdoor and washdown applications.
  • Durable, bright orange enamel finish for high visibility, closed grained aluminum housing, alloy steel forged cam, heavy duty needle bearings.
  • Max RPM: 680
  • Bore (Min) (in): 0.9375 in
  • Bore (Max) (in): 1.9375 in
  • Max. HP: 21.5
  • Torque Capacity [Max] (in-lb): 2,000
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy