Apply to be a TradeMaster!
Main product image of 1 Groove Q-D Sheave SH Series Bushings, A, B Belt 4.55" O.D.
Magnifying glass
Hover image to zoom

1 Groove Q-D Sheave SH Series Bushings, A, B Belt 4.55" O.D.

Brand:
Browning
SKU:
1B42SH
Rating:
(0)
Q&A:
(0)
1 Groove Q-D Sheave SH Series Bushings, A, B Belt 4.55" O.D.
Magnifying glass
Hover image to zoom
$142.88 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
4.55" OD
Product Highlight: Material
Cast Iron

Description

–
1 Groove Q-D Sheave SH Series Bushings, A, B Belt 4.55" O.D.br>
Features:
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specs

–
Product Type:

Classical Gripbelt Sheave

Belt Type:

A or B

Grooves:

1

Outside Diameter:

4.55"

Material:

Cast Iron

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy