Apply to be a TradeMaster!
Main product image of 1 Groove Cast Iron Variable Pitch Sheave w/ 1-1/8" Bore, 6" OD
Magnifying glass
Hover image to zoom

1 Groove Cast Iron Variable Pitch Sheave w/ 1-1/8" Bore, 6" OD

Brand:
Browning
SKU:
1VP60X11/8
Rating:
(0)
Q&A:
(0)
1 Groove Cast Iron Variable Pitch Sheave w/ 1-1/8" Bore, 6" OD
Magnifying glass
Hover image to zoom
$185.79 each
In Stock
In Stock
Get 3 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
6" OD
Product Highlight: Material
Cast Iron

Description

–
6.00" Outside Diameter Single Groove VP Cast Iron Sheave with 1 1/8" Fixed Bore, 4.4-5.9 Variable Pitch for use with 4L, A, AX, 5L, B, BX, and BV Belts

Specs

–
Product Type:

Variable Pitch Sheave

Belt Type:

B

BV

4L or A

5L

A

5L or B

BX

4L

Grooves:

1

Outside Diameter:

6"

Bore:

1-1/8"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy