Shop Klein Tools Limited Time Promotion
Main product image of Split Taper Gripbelt Sheave For A, B, 5V Belt (23.68" Dia.)
Magnifying glass
Hover image to zoom

Split Taper Gripbelt Sheave For A, B, 5V Belt (23.68" Dia.)

Brand:
Browning
SKU:
2B5V234
Rating:
(0)
Q&A:
(0)
Split Taper Gripbelt Sheave For A, B, 5V Belt (23.68" Dia.)
Magnifying glass
Hover image to zoom
$928.47 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
23.68" OD
Product Highlight: Material
Cast Iron

Description

–
  • 2 Grooves
  • 23.68" Outside Diameter
  • A, B or 5V Belt Size
  • B Bushing Required
  • 1/2" to 2 7/16" Bore Range
  • Close-grained cast iron
  • Accurately machined
  • Statically balanced
  • Patented groove design allows for a broad number of belt sections to be used
  • 5V performance with B groove economy
  • Flexible product to interchange; cross reference listed on the label
  • Increased economy
  • Same sheave accommodates A, B and 5V belts
  • Reduces inventories
  • Bushing has shorter barrel length - less shaft space
  • Lighter weight
  • Higher strength
  • Better balance
  • Packs into just 180 components what previously comprised 700 different items — all without sacrificing flexibility, capacity, or economy

Specs

–
Product Type:

Finished Bore Sheave

Belt Type:

B

A, B, 5V

5V

A

Grooves:

2

Bore (Min):

0.50

Outside Diameter:

23.68"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy