Bushed Classical Gripbelt Sheave, 4L or A, 5L or B Belt, 2 Grooves, Uses H Bushing
Largest Selection of H Bushed sheaves of any other manufacturer - Browning offers bushed sheaves in both A & B Combination (A/B) configuration. 1, 2 & 3 Grooves are available to meet any fractional horsepower requirement.
Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Combination Groove - All Browning BK H Sheaves permit the running of 4L, B & 5L Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
| Belt Type: | B 4L 5L or B 5L |
|---|---|
| Grooves: | 2 |
| Material: | Cast Iron |
| Product Type: | Classical Gripbelt Sheave |
| Outside Diameter: | 6.75" |
| Bore (Min): | 0.38 |
| Bushing: | H |