Apply to be a TradeMaster!
Main product image of 2 Groove TB Gripbelt Sheave for Q1 Series Bushings, A, AX, B, and BX Belts, 8.95" OD
Magnifying glass
Hover image to zoom

2 Groove TB Gripbelt Sheave for Q1 Series Bushings, A, AX, B, and BX Belts, 8.95" OD

Brand:
Browning
SKU:
2TB86
Rating:
(0)
Q&A:
(0)
2 Groove TB Gripbelt Sheave for Q1 Series Bushings, A, AX, B, and BX Belts, 8.95" OD
Magnifying glass
Hover image to zoom
$208.17 each
In Stock
In Stock
Get 1 Tue, Oct 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
8.95" OD
Product Highlight: Material
Cast Iron

Description

–
  • 1 - 6 grooves
  • 3.75" - 38.35" O.D.
  • 1/2" - 2 11/16" bore range
  • Machined from fine grain cast iron
  • Precision balanced
  • Easy on - easy off

Specs

–
Product Type:

Classical Gripbelt Sheave

Belt Type:

B

AX

A

BX

A or B

Grooves:

2

Bushing:

Q1

Bore (Min):

0.75

Outside Diameter:

8.95"

Material:

Cast Iron

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy