Apply to be a TradeMaster!
Main product image of 2 Groove Cast Iron Variable Pitch Sheave w/ 5/8" Bore, 3.35" OD
Magnifying glass
Hover image to zoom

2 Groove Cast Iron Variable Pitch Sheave w/ 5/8" Bore, 3.35" OD

Brand:
Browning
SKU:
2VP36X5/8
Rating:
(0)
Q&A:
(0)
2 Groove Cast Iron Variable Pitch Sheave w/ 5/8" Bore, 3.35" OD
Magnifying glass
Hover image to zoom
$224.64 each
In Stock
In Stock
Get 1 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
3.35" OD
Product Highlight: Material
Cast Iron

Description

–
3.35" Outside Diameter Two Groove VP Cast Iron Sheave with 5/8" Fixed Bore, 1.9-3.4 Variable Pitch for use with 3L, 4L, A, AX, 5L, B, and BX Belts

Specs

–
Product Type:

Variable Pitch Sheave

Belt Type:

4L or A

5L or B

BX

3L, 4L or A, 5L or B

4L, A, AX

Grooves:

2

Bore:

5/8"

Outside Diameter:

3.35"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy