Apply to be a TradeMaster!
Main product image of 2 Groove Variable Pitch Sheave, 1-7/8" Bore, 8.50" OD
Magnifying glass
Hover image to zoom

2 Groove Variable Pitch Sheave, 1-7/8" Bore, 8.50" OD

Brand:
Browning
SKU:
2VP84X-1-7/8
Rating:
(0)
Q&A:
(0)
2 Groove Variable Pitch Sheave, 1-7/8" Bore, 8.50" OD
Magnifying glass
Hover image to zoom
$761.29 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Outside Diameter
8.50" OD

Specs

–
Product Type:

Variable Pitch Sheave

Grooves:

2

Material:

Cast Iron

Bore:

1-7/8"

Outside Diameter:

8.50"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy