Apply to be a TradeMaster!
Main product image of 3/8" x 23" FHP Browning V-Belt
Magnifying glass
Hover image to zoom

3/8" x 23" FHP Browning V-Belt

Brand:
Browning
SKU:
3L230
Rating:
(0)
Q&A:
(0)
3/8" x 23" FHP Browning V-Belt
Magnifying glass
Hover image to zoom
$11.59 each
In Stock
In Stock
Get 7 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
3/8" Width
Product Highlight: Color
Black
Product Highlight: Standards Met
RMA Standards Met
Product Highlight: Material
Rubber

Description

–
  • Wrapped construction - Browning offers a full line of wrapped FHP Belts which provides smooth quiet operation. Wrapped FHP Belts are more tolerant to slipping and misalignment than Raw Edge Belts.
  • The best features of notched and wrapped belts. Designed for small sheave applications - Browning FHP Belts are formulated for maximum flexibility for use in small diameter sheaves.
  • Outside Circumference Length: 23"
  • Pitch Length: 22.3"
  • 3L: 3/8"
  • Belt Section: L

Specs

–
Belt Type:

3L

Outside Length:

23"

Width (Inches):

3/8"

Pitch:

22.3

Max Operating Temp:

140°F

Color:

Black

Standards Met:

RMA

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy