Apply to be a TradeMaster!
Main product image of 4 Groove Gripbelt Split Taper Sheave, A, AX, B, and BX Belt, 7.75" OD
Magnifying glass
Hover image to zoom

4 Groove Gripbelt Split Taper Sheave, A, AX, B, and BX Belt, 7.75" OD

Brand:
Browning
SKU:
4TB74
Rating:
(0)
Q&A:
(0)
4 Groove Gripbelt Split Taper Sheave, A, AX, B, and BX Belt, 7.75" OD
Magnifying glass
Hover image to zoom
$369.89 each
In Stock
In Stock
Get 1 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Outside Diameter
7.75" OD

Description

–
7.75" Outside Diameter Four Groove TB Gripbelt Sheave used with Q1 Series Bushings for A, AX, B, and BX Belts (Bushing sold separately).

Incorporates Browning split taper bushing. The only bushing system that provides a true key-to-key drive to both the shaft and the hub. Combination groove permits running of A & B belts, thus providing a variety of different pitch diameters and horsepowers. Close grain cast iron allows sheaves to be machined to the closest tolerances possible.

Specs

–
Product Type:

Split Taper Sheave

Belt Type:

AX

A or B

BX

A

B

Grooves:

4

Material:

Cast Iron

Outside Diameter:

7.75"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy