Apply to be a TradeMaster!
Main product image of 45" Browning V-Belt
Magnifying glass
Hover image to zoom

45" Browning V-Belt

Brand:
Browning
SKU:
5VX450
Rating:
(0)
Q&A:
(0)
45" Browning V-Belt
Magnifying glass
Hover image to zoom
$42.28 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
45" Length
Product Highlight: Width (Inches)
5/8" Width
Product Highlight: Material
EPDM

Description

–
  • More horsepower in less space - Browning 358 Belts provide more horsepower in the same span than conventional ABC Belts. This enables you to reduce drive cost.
  • Greater Horsepower allows for smaller drive sheaves - Using 358 Belts can allow for smaller drive components while still meeting the drive requirements , thus lowering the overall drive cost.

Specs

–
Length (Inches):

45"

Belt Type:

5VX

Gripnotch Belt

Width (Inches):

5/8"

Outside Length:

45"

Efficiency:

98%

Max Operating Temp:

250°F

Material:

EPDM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy