Apply to be a TradeMaster!
Main product image of 3.75" OD Single Groove AK Cast Iron Sheave w/ 5/8" Fixed Bore
Magnifying glass
Hover image to zoom

3.75" OD Single Groove AK Cast Iron Sheave w/ 5/8" Fixed Bore

Brand:
Browning
SKU:
AK39X5/8
Rating:
(0)
Q&A:
(0)
3.75" OD Single Groove AK Cast Iron Sheave w/ 5/8" Fixed Bore
Magnifying glass
Hover image to zoom
$54.23 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
3.75" OD
Product Highlight: Material
Cast Iron

Specs

–
Product Type:

Finished Bore Sheave

Belt Type:

3L

A

4L or A

4L

Grooves:

1

Bore:

5/8"

Outside Diameter:

3.75"

Material:

Cast Iron

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy