Apply to be a TradeMaster!
Main product image of 21/32" x 7/16" Super Gripbelt w/ 56.8" Pitch
Magnifying glass
Hover image to zoom

21/32" x 7/16" Super Gripbelt w/ 56.8" Pitch

Brand:
Browning
SKU:
B55
Rating:
(1)
Q&A:
(0)
21/32" x 7/16" Super Gripbelt w/ 56.8" Pitch
Magnifying glass
Hover image to zoom
$30.10 each
In Stock
In Stock
Get 4 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Neoprene

Description

–
  • Wrapped construction - Provides smooth quiet operation. Single fabric design allows greater flexibility. Wrapped Belts are more tolerant to slipping and misalignment than Raw Edge Belts.
  • Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards.
  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt.
  • Outside Length: 57"
  • Pitch Length: 55.8"
  • Belt Section: B

Specs

–
Belt Type:

Super Gripbelt

B

Pitch:

56.8

Outside Length:

58"

Efficiency:

95%

Max Operating Temp:

140°F

Material:

Neoprene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great service from SupplyHouse.com

Would prefer when we order larger quantities of belts if there was an option to have them held and shipped all together. last order I placed came in 5-6 separate shipments.
Phil
Stockton, CA.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy