Apply to be a TradeMaster!
Main product image of 1 Groove Cast Iron Finished Bore Sheave w/ 1-7/16" Bore, 15.75" OD
Magnifying glass
Hover image to zoom

1 Groove Cast Iron Finished Bore Sheave w/ 1-7/16" Bore, 15.75" OD

Brand:
Browning
SKU:
BK160X17/16
Rating:
(0)
Q&A:
(0)
1 Groove Cast Iron Finished Bore Sheave w/ 1-7/16" Bore, 15.75" OD
Magnifying glass
Hover image to zoom
$263.09 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
15.75" OD
Product Highlight: Material
Cast Iron

Description

–
Finished Bore Sheave, 1 7/16" Bore, Uses A, B Belt, 1 Groove

Largest Selection of finished bore sheaves of any other manufacturer - Browning offers finished bore sheaves in both A & B Combination (A/B) configuration. 1, 2 & 3 Grooves are available to meet any fractional horsepower requirement.

Combination Groove - All Browning BK Sheaves permit the running of A, 4L, B & 5L Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.

  • Product Type: Finished Bore Sheave

Specs

–
Product Type:

Finished Bore Sheave

Belt Type:

A or B

Grooves:

1

Outside Diameter:

15.75"

Bore:

1-7/16"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy