Apply to be a TradeMaster!
Main product image of 1 Groove Cast Iron Fixed Bore Sheave w/ 1" Bore, 6.95" OD
Magnifying glass
Hover image to zoom

1 Groove Cast Iron Fixed Bore Sheave w/ 1" Bore, 6.95" OD

Brand:
Browning
SKU:
BK72X1
Rating:
(0)
Q&A:
(0)
1 Groove Cast Iron Fixed Bore Sheave w/ 1" Bore, 6.95" OD
Magnifying glass
Hover image to zoom
$138.23 each
In Stock
In Stock
Get 2 Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
6.95" OD
Product Highlight: Material
Cast Iron

Description

–
Browning's 6.95" OD 1 Groove BK Cast Iron Sheave with 1" fixed bore can be used with 4L, 5L, A, and B belts.

Specs

–
Product Type:

Finished Bore Sheave

Belt Type:

4L

A

B

5L

A or B

Grooves:

1

Bore:

1"

Outside Diameter:

6.95"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy