Apply to be a TradeMaster!
Main product image of TorqTitan Gripnotch Belt w/ 48.8" Pitch
Magnifying glass
Hover image to zoom

TorqTitan Gripnotch Belt w/ 48.8" Pitch

Brand:
Browning
SKU:
BX47
Rating:
(0)
Q&A:
(0)
TorqTitan Gripnotch Belt w/ 48.8" Pitch
Magnifying glass
Hover image to zoom
$25.70 each
In Stock
In Stock
Get 8 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
EPDM

Description

–
Note: The manufacturer is in the process of transitioning to a Gen II model for TorqTitan belts. To best optimize performance, it is not recommended to mix the original & Gen II TorqTitan belts on the same drive/application simultaneously. Please note the manufacturer's skus will remain the same, but the words Gen II will be on the label for the new belts.

< ul>
  • Precision Molded Cogs - Provide more surface area for heat dissipation and increase belt flexibility. Cooler running means longer life. Browning Notched belts assure longer life when replacing existing Wrapped V-Belts.

  • Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards.

  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt.

  • Raw-Edge Sidewalls - Improved gripping contract with pulley sidewalls. Assures less vibration and Smoother , quieter performance. Notched belts provide higher horsepower than wrapped belts.

  • Outside Length: 50"
  • Pitch Length: 48.8"
  • Specs

    –
    Belt Type:

    BX

    Gripnotch Belt

    Pitch:

    48.8

    Efficiency:

    98%

    Outside Length:

    50"

    Max Operating Temp:

    250°F

    Material:

    EPDM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    TorqTitan Gripnotch Belt w/ 53.8" Pitch
    SKU: BX52
    Browning
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy