Apply to be a TradeMaster!
Main product image of 2-3/16" Normal Duty Air Handling 2-Bolt Pillow Block w/ BOA Concentric Lock
Magnifying glass
Hover image to zoom

2-3/16" Normal Duty Air Handling 2-Bolt Pillow Block w/ BOA Concentric Lock

Brand:
Browning
SKU:
VPB-235AH
Rating:
(0)
Q&A:
(0)
2-3/16" Normal Duty Air Handling 2-Bolt Pillow Block w/ BOA Concentric Lock
Magnifying glass
Hover image to zoom
$259.95 each
In Stock
In Stock
Get 9 Thu, Oct 1
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron

Description

–

This item is a 2-3/16" Normal Duty Air Handling 2-Bolt Pillow Block w/ BOA Concentric Lock manufactured by Browning.


Product Features:

  • Powder coat epoxy cast iron housing
  • BOA Concentric locking for near perfect concentricity
  • Single lip contact seal and flinger
  • Air Handling noise check for quiet operation
  • Looser than standard housing fit for ease of alignment on lightweight frames

Specs

–
Max Operating Temp:

200°F

Shaft Size:

2-3/16"

Product Type:

Pillow Block

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy