Apply to be a TradeMaster!
Main product image of 1-11/16" Air Handling 2-Bolt Pillow Block Bearing w/ Setscrew Lock
Magnifying glass
Hover image to zoom

1-11/16" Air Handling 2-Bolt Pillow Block Bearing w/ Setscrew Lock

Brand:
Browning
SKU:
VPS-227AH
Rating:
(0)
Q&A:
(0)
1-11/16" Air Handling 2-Bolt Pillow Block Bearing w/ Setscrew Lock
Magnifying glass
Hover image to zoom
$162.35 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron

Description

–
  • Product Type: Cast Iron Air Handling
  • Product: Browning - Air Handling
  • Shaft Size (In): 1-11/16"
  • Rolling Element: Ball
  • Locking Device: Setscrew
  • Seal Type: Single Lip Contact with Flinger
  • Duty Series: Normal
  • Housing Base: Semi-Solid
  • Retainer Type: Nylon
  • Expansion: No
  • Maximum Operating Temperature: 200
  • Seal Flinger: Yes

Specs

–
Product Type:

Pillow Block Bearing

Shaft Size:

1-11/16"

Max Operating Temp:

200°F

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy