Apply to be a TradeMaster!
Main product image of 987MA 59,000 BTU, 97% Efficiency Modulating 4-Way Multipose, Variable Speed Gas Furnance
Magnifying glass
Hover image to zoom

987MA 59,000 BTU, 97% Efficiency Modulating 4-Way Multipose, Variable Speed Gas Furnance

Brand:
Bryant
SKU:
987MA42060V17
Rating:
(0)
Q&A:
(0)
987MA 59,000 BTU, 97% Efficiency Modulating 4-Way Multipose, Variable Speed Gas Furnance
Magnifying glass
Hover image to zoom
987MA42060V17 has been discontinued
Discontinued April 6, 2014
This product has been discontinued.

Product Highlights

Product Highlight: Heating Capacity (BTU)
59000 BTUs
Product Highlight: Ton
3
Product Highlight: Airflow
Horizontal, Downflow, Upflow
Product Highlight: Voltage
115V

Description

The 987MA Multipoise Variable--Speed Condensing Gas Furnace features the modulating Evolution System. The Perfect Heat Technology modulating gas system is at the heart of the comfort provided by this furnace, along with the Perfect ECM full--featured variable--speed communicating blower motor, and variable--speed inducer motor. This Evolution Gas Furnace also features 4--way multipoise installation flexibility, and is available in six model sizes.

Features
  • Evolution System; compatible with single-- and multi--zone Evolution systems.
  • Evolution Features?match with the Evolution Control for Evolution System benefits.
  • All sizes meet ENERGY STAR Version 4.0 criteria for gas furnaces: 95+AFUE; AMACF electrical rating; 2% or less cabinet airflow leakage.
  • Ideal height 35" (889 mm) cabinet: short enough for taller coils, but still allows enough room for service.
  • Silicon Nitride Perfect Light Hot Surface Igniter.
  • SmartEvap technology helps control humidity levels in the home when used with a compatible humidity control system.
  • FanOn Plus technology allows control of continuous fan speed from a compatible thermostat.
  • External Media Filter Cabinet included.
  • 4--way multipoise design for upflow, downflow or horizontal installation with unique vent elbow and optional through--the--cabinet downflow venting capability.
  • Full--featured variable--speed communicating blower motor, variable--speed inducer motor, and modulating gas valve.
  • Aluminized--steel primary heat exchanger.
  • Stainless--steel condensing secondary heat exchanger.
  • Propane convertible
  • Factory--configured ready for upflow applications.
  • Fully--insulated casing including blower section.
  • Convenient Air Purifier and Humidifier connections.
  • Direct--vent/sealed combustion or ventilated combustion air.
  • Installation flexibility: sidewall or vertical vent.
  • Residential installations may be eligible for consumer financing through the Retail Credit Program.
  • Variable--Speed blower motor, variable--speed inducer motor, and modulating gas valve.
  • Self--diagnostics and extended diagnostic data through the Advanced Product Monitor (APM) accessory or Evolution User Interface.
  • Adjustable blower speed for cooling, continuous fan, and dehumidification.
  • Certified to leak 2% or less of nominal air conditioning CFM delivered when pressurized to 1--in. water column with all present air inlets, air outlets, and condensate drain port(s) sealed.
  • 10 year parts and lifetime heat exchanger limited warranty to the original purchaser upon timely registration.
  • Limited warranty period is five years for parts and twenty years for the heat exchanger if not registered within 90 days of installation.

Specs

Heating Capacity (BTU):

59000

Efficiency:

97%

Max Airflow (CFM):

1335

Ton:

3

Type:

Modulating Variable Speed

Airflow:

Horizontal

Downflow

Upflow

Phase:

1

Voltage:

115V

Hertz:

60

Application:

HVAC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm