Shop Limited Time Deals
Main product image of Bryant 3 Ton, Cased, Upflow/Downflow Evaporator Coil
Magnifying glass
Hover image to zoom

Bryant 3 Ton, Cased, Upflow/Downflow Evaporator Coil

Brand:
Bryant
SKU:
CNPVP3617ALA
Rating:
(0)
Q&A:
(1)
Bryant 3 Ton, Cased, Upflow/Downflow Evaporator Coil
Magnifying glass
Hover image to zoom
CNPVP3617ALA has been discontinued
Discontinued April 6, 2014
This product has been discontinued.

Product Highlights

Product Highlight: Ton
3
Product Highlight: Airflow
Upflow, Downflow
Product Highlight: Suction Line
3/4" SL
Product Highlight: Liquid Line
3/8"

Description

This vertical design N--coil is a furnace coil designed to provide the highest standards of reliability and durability. The coils are available for use in Puron, R--410A refrigerant and R--22 systems.

Both designs have a painted case and come with factory--installed thermostatic expansion valves (TXV). The coils are offered in different width configurations for use in multiple installation applications. Additionally, they are offered in a transition configuration, a design which simplifies making field--supplied transition duct configurations. Easy maintenance is provided as the coil slides out of the cabinet after removing the access door and service panel. The coils are available in sizes 018 through 061 (1--1/2 to 5 tons).

Transition coil models CNPVT are designed for use with one size smaller width furnaces without field modifications.

Aluminum Coils -- "L" models are built with aluminum hairpins, designed to resist both general pitting corrosion and excessive indoor Formicary Corrosion. (Formicary Corrosion is an industry phenomenon.)

Standard Features
  • Water Management - These coil designs do an excellent job of water management. The coils are designed to avoid water blow--off into the ducts by directing condensate away from the fins and into the drain pan.
  • Durable Condensate Pan - Each coil is equipped with a corrosion--resistant condensate drain pan. The condensate drain pan is designed with a slope to help ensure proper drainage, improved moisture removal, and home comfort.
  • Compact Design - Unique design offers as much as 2 to 4 in. (51 to 102 mm) less in height to aid in tight installations.
  • Brass Inserts - Every condensate pan features two 3/4 in. female threaded brass insert connections. The unique brass inserts provide for a leak--free condensate line connection to prevent water damage.
  • Refrigerant Connections - The coils are provided with proven sweat--connections for leak--free operation maintaining system reliability.
  • Burst Pressures - These coils meet or exceed burst pressure of 2100 psi which is at least three to five times the pressure they will see in actual application.
  • Thermostatic Expansion Valves (TXV) - All Carrier coils have refrigerant--specific factory--installed TXVs.
  • Teflon Ring - The ring, installed inside the liquid line connection at the TXV, is the best option for preventing refrigerant leaks and future service calls. Teflon works with both Puron, R--410A, the environmentally friendly refrigerant and R--22 refrigerants.
  • Protective Tube Sheets - Protect the durable copper tubing from being damaged during the manufacturing and installation process.

Specs

Ton:

3

Airflow:

Upflow

Downflow

Suction Line:

3/4"

Liquid Line:

3/8"

Application:

HVAC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: psi pressure reading? in low pressure and in high pressure and why doesn't cold enough? in house of 1255 sqft

Asked by Angel 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This coil is rated for a maximum pressure of 2100 PSI. To estimate the required cooling capacity needed for your space you may use our AC calculator located here: http://www.supplyhouse.com/pex/control/MiniSplitCalculator?intcmp=calc;minisplit-hpg

Was this review helpful to you?