This Wi-Fi enabled Evolution Connex system control, with occupancy sensing ability, knows when you're gone and automatically sets the system for maximum savings. When you're home, its intuitive interface puts comfort control at your fingertips through a user-friendly touch-screen design. Capable of managing a complete home comfort system including humidity, ventilation and zoning, it is also the brains behind Bryant's highest-efficiency Evolution products.
Product Features
- Full-color, touch-screen design allows photo screen saver upload
- Intelligent, energy-wise programming helps you save 24-7
- Occupancy sensing to automatically select comfort or energy saving system settings
- Control with Amazon Alexa smart skills1
- 5-day local weather forecast
- Perfect Heat technology capable to minimize temperature fluctuations
- Perfect Humidity technology capable for optimal cooling comfort
- Hybrid Heat system management capable
- Humidifier, ventilator, air purifier compatible
- Four levels of fan speed control programmable by period
- Intuitive, lifestyle-based programming with 7-day, wake-away-home-sleep and vacation programming
- Wi-Fi remote access capability to allow complete programming and change control from anywhere
- Automatically changes over between heating and cooling2
- Pop-up reminders: TrueSense dirty air filter detection or fixed-schedule timed filter change reminders; service reminders
- Zoning capable for up to 8 zones
- With zoning - measures, displays and manages each zone's airflow and adjusts for quiet comfort
- 10-year parts limited warranty upon timely registration3
- Online Tutorial
Efficiency Management:
- Occupancy sensing allows automatic activity changes to save energy when space is unoccupied
- Hybrid Heat system capable Allows gas furnace/heat pump system combinations for best heating efficiencies
- Smart setback Actively manages output and ramp up for best energy savings during "AWAY" periods
- Programmability 7-day; 2-4 periods/day and vacation
- Touch-n-Go feature Lets you change from one programmed setting to another with a single touch
- Compatibility Utility curtailment compatible
Conveniences
- Occupancy sensing allows automatic activity changes to provide comfort when space is occupied
- Intuitive programming Uses color, touch screen technology
- Remote access Uses home's existing Wi-Fi network connection
- Weather forecasts Local, 5-day
- Touch-N-Go feature Allows easy schedule override
- Reminders Automatic air filter, humidifier pad, UV light change notices and service reminders
- Auto changeover Switches between heating and cooling operation as needed
- Home Automation compatible Requires optional System Access Module (SAM), Cor Home Automation system, or Amazon Alexa skill1
Technology:
- Communicating Advanced system management and diagnostic intelligence capable
- Zoning Capable of controlling air flow to each zone for up to 8 zones
- Self-configuring Self-configuration capability insures proper set-up
- Perfect Humidity technology Available with appropriate system components
- Perfect Heat technology Available with staging-capable heating equipment
- Temperature and dehumidification control Manages staging-capable cooling equipment for even temperatures and over-cooling as needed to reduce humidity
- Window protect feature Eliminates damaging winter frost build-up on windows when connected to a system humidifier
- Battery-free Powered by connection to major system components
- Home automation compatible (with SAM option, Infinity OpenAPI, Amazon Alexa skill)
Aesthetics:
- Photo upload Use your favorite photo as a screen saver
- Screen Backlit, high-resolution touch screen
- Cover Durable, black outer casing