Apply to be a TradeMaster!
Main product image of Evolution Connex Control - Zoning/Non-Zoning User Interface with Wi-Fi Access Point
Magnifying glass
Hover image to zoom

Evolution Connex Control - Zoning/Non-Zoning User Interface with Wi-Fi Access Point

Brand:
Bryant
SKU:
SYSTXBBECW01-A
Rating:
(1)
Q&A:
(0)
Evolution Connex Control - Zoning/Non-Zoning User Interface with Wi-Fi Access Point
Magnifying glass
Hover image to zoom
SYSTXBBECW01-A has been discontinued
Discontinued November 1, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Programmability
7 Day
Product Highlight: Voltage
24 VAC
Product Highlight: Color
Off-White

Description

–
Bryant specializes in creating a customized home comfort system tailored to your needs with our broad selection of residential heating and cooling products. The Evolution Connex Control System is the ultimate control center for all of your system components. When you add an Evolution Connex Control to a compatible variable speed furnace or fan coil, you will enjoy longer heating and cooling cycles at lower fan speeds for a more consistent temperature throughout your home. By adding a variable speed or 2--stage outdoor unit, you will enjoy extra benefits which include better humidity and temperature control as well as a more energy efficient comfort system. When paired with Evolution Zoning controls, the Evolution Connex Control allows you to create up to 8 zones of customized comfort.

Features
  • 4--wire installation from each component in the system
  • Evolution Zoning
  • Intuitive on--screen prompts for ease of installation and service
  • Perfect Humidity settings are the default no longer requiring increased system setup
  • Complete integration of the temperature, humidity and ventilation in every season
  • 7--day programmability with Lifestyle Comfort Profiles and Touch--N--Go features
  • Easy timed--override schedule
  • Simplified vacation schedules
  • Day--at--a--glance programming for simplified ease of use
  • Programmable fan by period
  • TrueSenset Dirty Filter Detection
  • Indoor Air Quality pop up reminders
  • General maintenance reminder messaging
  • Wi--Fi remote access capability (SYSTXBBECW01)

Specs

–
Programmability:

7 Day

Operating Temp Range:

32°-104°F

Operating Humidity:

95% RH

Voltage:

24 VAC

Color:

Off-White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Currently I would not buy this product again

I currently have a problem with a zone static air flow test that happens at 1:00p everyday even though I have no zones and that part of the control is not setup. This test runs the fan coil but does not display any info like it is supposed to and is wasting energy. I assume because there are no zones. This test is only supposed to run for zones only. I sent an email to customer support and their response was- "We cannot diagnose what may be causing the problem via the Internet. Your dealer is in the best position to assist you with your technical questions because they are trained to install and service the units. I suggest having a licensed HVAC dealer inspect the unit. If you are not familiar with dealers in your area any of the following dealers can assist you:"- I don't need to call and pay for a dealer to come out and have him call Bryant to tell them the same thing. I have heard that customer service is lacking with Bryant/Carrier and I think I just experienced it. There are more bugs that I have found with this control and I am compiling a list. Just to note, I happen to be a maintenance technician that has setup and programmed much more complicated controls than this. Bryant/Carrier should be able to figure out how this is happening or could happen by just looking at their code. My guess is that this problem did not get past that first phone/internet screening technician and he decided to send me the corporate goop email. The features are OK but not worth the price. You can get a communicating fan coul to work with a standard stat, just have to wait a couple of minutes.
Drummernaut
Everett, WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?