Apply to be a TradeMaster!
Evolution Connex Control - Zoning/Non-Zoning User Interface with Wi-Fi Connectivity

Evolution Connex Control - Zoning/Non-Zoning User Interface with Wi-Fi Connectivity

Brand:
Bryant
SKU:
SYSTXBBECW01
Rating:
(2)
Q&A:
(1)
Evolution Connex Control - Zoning/Non-Zoning User Interface with Wi-Fi Connectivity
SYSTXBBECW01 has been discontinued
Discontinued October 12, 2015
This product was discontinued by the manufacturer.
Direct Replacement:
Evolution Connex Control - Zoning/Non-Zoning User Interface with Wi-Fi Access Point
Brand:
Bryant
SKU:SYSTXBBECW01-A
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Programmability
7 Day
Product Highlight: Voltage
24 VAC
Product Highlight: Color
Off-White

Description

–
Bryant specializes in creating a customized home comfort system tailored to your needs with our broad selection of residential heating and cooling products. The Evolution Connex Control System is the ultimate control center for all of your system components. When you add an Evolution Connex Control to a compatible variable speed furnace or fan coil, you will enjoy longer heating and cooling cycles at lower fan speeds for a more consistent temperature throughout your home. By adding a variable speed or 2--stage outdoor unit, you will enjoy extra benefits which include better humidity and temperature control as well as a more energy efficient comfort system. When paired with Evolution Zoning controls, the Evolution Connex Control allows you to create up to 8 zones of customized comfort.

Features
  • 4--wire installation from each component in the system
  • Evolution Zoning
  • Intuitive on--screen prompts for ease of installation and service
  • Perfect Humidity settings are the default no longer requiring increased system setup
  • Complete integration of the temperature, humidity and ventilation in every season
  • 7--day programmability with Lifestyle Comfort Profiles and Touch--N--Go features
  • Easy timed--override schedule
  • Simplified vacation schedules
  • Day--at--a--glance programming for simplified ease of use
  • Programmable fan by period
  • TrueSenset Dirty Filter Detection
  • Indoor Air Quality pop up reminders
  • General maintenance reminder messaging
  • Wi--Fi remote access capability (SYSTXBBECW01)

Specs

–
Programmability:

7 Day

Operating Temp Range:

32°-104°F

Operating Humidity:

95% RH

Voltage:

24 VAC

Color:

Off-White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good unit

I had the non wifi version before this one and wanted to be able to monitor and change settings while away from home. Setup was quick and easy and it works with the Apple IPad & iPhone well.
One less project
Berks, PA
12 years ago
Was this review helpful to you?

having issues logging in

Great product if they fix the problem logging in .spent a lot of money on this, not worlth it if they don't fix the issue.Bryant needs to update the app for androids phoned.Don't buy this until Bryant fix there server, its going to say errors with server when you try to log in.
prince
Florida
13 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: When temp. drops to below 30, what is indicated on the screen in "emergency heat" mode? We see only "heating" not an indication of extra/emergency heat...

Asked by Richard 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

we do not have that information, i would contact Carrier directly as those are Carrier specific thermostats.

Was this review helpful to you?