Apply to be a TradeMaster!
Main product image of Evolution Connex System Control with Wi-Fi Capability (White), SYSTXBBWEC01-C
Magnifying glass
Hover image to zoom

Evolution Connex System Control with Wi-Fi Capability (White), SYSTXBBWEC01-C

Brand:
Bryant
SKU:
SYSTXBBWEC01-C
Rating:
(2)
Q&A:
(0)
Evolution Connex System Control with Wi-Fi Capability (White), SYSTXBBWEC01-C
Magnifying glass
Hover image to zoom
$690.56 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
7 Day
Product Highlight: Color
White

Description

–

This Wi-Fi enabled Evolution Connex system control, with occupancy sensing ability, knows when you're gone and automatically sets the system for maximum savings. When you're home, its intuitive interface puts comfort control at your fingertips through a user-friendly touch-screen design. Capable of managing a complete home comfort system including humidity, ventilation and zoning, it is also the brains behind Bryant's highest-efficiency Evolution products.


Features:

  • Intelligent, energy-wise programming helps you save 24-7
  • Control with Amazon Alexa smart skills
  • 5-day local weather forecast
  • Perfect Heat technology capable to minimize temperature fluctuations
  • Perfect Humidity technology capable for optimal cooling comfort
  • Hybrid Heat system management capable
  • Humidifier, ventilator, air purifier compatible
  • Four levels of fan speed control programmable by period
  • Intuitive, lifestyle-based programming with 7-day, wake-away-home-sleep and vacation programming
  • Wi-Fi remote access capability to allow complete programming and change control from anywhere with the Bryant SmartHome App
  • Pop-up reminders: TrueSense dirty air filter detection or fixed-schedule timed filter change reminders; service reminders
  • Zoning capable for up to 8 zones
  • With zoning - measures, displays and manages each zone's airflow and adjusts for quiet comfort
  • 10-year parts limited warranty upon timely registration

Specs

–
Programmability:

7 Day

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

good pump

Just what I was looking for love the details available with a communicating thermostat
Dr.
Mn
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great communicating Thermostat

Works great very easy to setup
Dr.
Mn
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy