Apply to be a TradeMaster!
Main product image of Venturi (60 kW), 7746900148
Magnifying glass
Hover image to zoom

Venturi (60 kW), 7746900148

Brand:
Buderus
SKU:
7746900148
Rating:
(0)
Q&A:
(0)
Venturi (60 kW), 7746900148
Magnifying glass
Hover image to zoom
$121.95 each
In Stock
In Stock
Get 6 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Venturi (60 kW)

Specs

–
Application:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Venturi Gasket Seal, 50 mm (5 pc) for GB142 Series Boilers, 7099058
SKU: 7099058
Buderus
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy