Shop Resideo Sale
Main product image of Universal Automatic Burner Control, 120V (UBA3 v3.6), 8718600083
Magnifying glass
Hover image to zoom

Universal Automatic Burner Control, 120V (UBA3 v3.6), 8718600083

Brand:
Buderus
SKU:
8718600083
Rating:
(3)
Q&A:
(0)
Universal Automatic Burner Control, 120V (UBA3 v3.6), 8718600083
Magnifying glass
Hover image to zoom
$868.52 each
In Stock
In Stock
Get 20 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Used With
GB142-24, GB142-30, GB142-45, GB142-60, GB162-80, GB162-100

Description

–
Universal Automatic Burner Control, 120V (UBA3 v3.6)

Specs

–
Voltage:

120v

Type:

Replacement Part

Used With:

GB142-24

GB142-30

GB142-45

GB142-60

GB162-80

GB162-100
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
You May Also Need

Low Voltage Wiring Harness, 78193
SKU: 78193
Buderus

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

No I would not buy this product again.

I purchased the Burner Controller from SupplyHouse and had it installed buy a Buderus dealer only to find out that it was totally dead. The service technician said there was not much he could do and said I had received a defective part. When I requested warranty on the defective part SupplyHouse started their song and dance how I had to get a statement from Buderus company and the Buderus dealer as to what was wrong. It is a plug and play part. When I went to my Buderus dealer they told me "Lots of luck getting any warranty from SupplyHouse". This is no way to treat a customer.
Chuck Schulte
Caledonia, MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

This was a replacement for the same controller in my Buderus Furnace and it worked like a charm.
D
Brooklyn, ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product promptly Received

Great service. Part was fairly priced, was well packaged and arrived promptly.
Old Tech
Bethlehem, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?