Apply to be a TradeMaster!
Main product image of 117,000 BTU Output Logano G215-3 Cast Iron Oil Boiler w/ Burner
Magnifying glass
Hover image to zoom

117,000 BTU Output Logano G215-3 Cast Iron Oil Boiler w/ Burner

Brand:
Buderus
SKU:
G215-3
Rating:
(0)
Q&A:
(0)
117,000 BTU Output Logano G215-3 Cast Iron Oil Boiler w/ Burner
Magnifying glass
Hover image to zoom
G215-3 has been discontinued
This product has been discontinued

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: BTU Input
154000 BTUs
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Vent Type
Atmospheric
Product Highlight: Supply Size
1-1/2"
Product Highlight: Length (Inches)
31" Length

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating.

Note: This item comes with a G215-3 Riello F5 Burner Kit (7738004864).

Note: Although it is pictured, the Buderus Logamatic boiler control is sold separately.

This thermostream boiler is ideal for new installations or as a replacement for virtually any make or model of boiler. This innovative technology eliminates thermal shock, increases product reliability and lowers heating costs. The G215 is compatible with most hot water tanks and offers a variety of convenient installation options. Constructed with superior materials and designed by the industry's top engineers, a Buderus Thermostream boiler is an ideal choice for any residential installation. Buderus boiler sections are assembled with beveled, surface profiled push nipples for long, trouble-free watertight operation. Flueways of Buderus boilers are sealed gas tight with tongue and groove section design and elastic high temperature resistant sealing rope. This seal is fully pressed into the groove during assembly to allow positive pressure operation. A permanent dry door gasket ensures repeated positive sealing off of the full swing burner door, producing a proven gas tight seal. Buderus developed a full three-pass system which increases the efficiency of the boilers. With single-pass boilers, the flue products have only one chance to heat the water. Buderus three-pass boilers triple this opportunity. The unique way heat flows through the G215 allows the water to be heated three separate times. The full 3" thick thermal insulation helps to maintain a higher water temperature even after the boiler has gone into standby mode. The distinctive chamber design of the Buderus G215 also allows for nearly silent operation.

Features:
  • Eliminates "hot and cold spots" in the boiler
  • Minimizes stresses normally caused by rapid temperature changes
  • Operates at low return water temperatures
  • Balances water flow through all boiler sections
  • Rear tappings and flue connection to streamline appearance
  • Baffles and clips for adjusting stack temperatures
  • Heavy gauge blue enameled jacket for durability and attractiveness
  • Full swing burner door hinged on either the left or right allowing for easy access
  • Front access plugs permit flushing of the boiler's interior


Specs

–
Fuel Type:

Oil

Efficiency:

86.3%

BTU Input:

154000

DOE Rating:

134000

IBR Rating:

117000

Number of Sections:

3

Vent Size:

6"

System Type:

Hydronic (Water)

Vent Type:

Atmospheric

Supply Size:

1-1/2"

Return Size:

1-1/2"

Length (Inches):

31"

Width (Inches):

23-1/2"

Height (Inches):

34.5"

Weight (lbs):

400 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Fuel Type
Efficiency
BTU Input
DOE Rating
IBR Rating
CURRENT ITEM
Product Image of 117,000 BTU Output Logano G215-3 Cast Iron Oil Boiler w/ Burner
117,000 BTU Output Logano G215-3 Cast Iron Oil Boiler w/ Burner
SKU: G215-3
Oil
86.3%
154000
134000
117000

16 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM