Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.The new Buderus SSB Series was specifically tailored by Bosch to give you all the same features and benefits from a small residential boiler through a large commercial cascade application. A single platform design for all Buderus SSB's makes installation and commissioning easy, regardless of the output required.
With an efficiency of 96%, the Buderus SSB is loaded with standard features that include 5:1 turn down ratio; on-board control that includes weather compensation; mod-bus connectivity; a 2 wire cascades link; practical control solutions for any application; push terminal wiring; and a host of venting options. The Buderus SSB boilers are CSD1 compliant thanks to built in LWCO and adjustable manual reset high limit.
Features:
- Peace of Mind: 10 years full on the heat exchanger, 5 years on parts and labor (residential) and 2 years on parts and no labor (commercial).
- Reliability: heat exchanger and entire burner assembly is made of 316L stainless steel.
- Comfort: providing comfortable heating with or without indirect domestic hot water tank from a small studio unit up to commercial cascade applications.
- Ease of Installation: automatic control unit for gas-fired appliances with a premix burner and a pneumatic air-gas system. Factory built-in LWCO and Safety Temperature High Limiter w/ manual reset.
- Control: the SSB has multiple parameters, for heating, domestic water heating, and circulator pump, each designed for the most common applications.