Apply to be a TradeMaster!
Main product image of 4" PWM620 Plastic Wide Mouth Wall Vent Hood w/ Flapper for Eave and Side Wall Venting
Magnifying glass
Hover image to zoom

4" PWM620 Plastic Wide Mouth Wall Vent Hood w/ Flapper for Eave and Side Wall Venting

SKU:
10113-BUILDERS-BEST
Rating:
(0)
Q&A:
(0)
4" PWM620 Plastic Wide Mouth Wall Vent Hood w/ Flapper for Eave and Side Wall Venting
Magnifying glass
Hover image to zoom
$7.44 each
In Stock
In Stock
Get 12 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
Builder's Best PWM620 Series - 4" Diameter Plastic Wide Mouth Wall Vent Hood with Flapper is molded from durable polypropylene for lightweight strength. The fully assembled tailpipe and 4 pre-drilled mounting holes allow quick installation, while the built-in flapper helps prevent backdraft.

Specs

–
Color:

White

Material:

Plastic

Includes:

Flapper

Size:

4"

Product Type:

Vent Hood

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy