Apply to be a TradeMaster!
Main product image of 18"-29" Periscope
Magnifying glass
Hover image to zoom

18"-29" Periscope

SKU:
10153
Rating:
(0)
Q&A:
(0)
18"-29" Periscope
Magnifying glass
Hover image to zoom
$44.93 each
In Stock
In Stock
Get 6 Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18", 29"
Product Highlight: Material
Aluminum

Description

–

The 18-29" Periscope is a rigid aluminum clothes dryer duct which telescopes to the top of most dryers.

  • Reaches the side of most dryers
  • Two piece assembly
  • Sections are reversible, for airflow same or opposite
  • Smooth interior decreases air friction
  • 2" x 6" rigid aluminum
  • 4" Draw band swiveling female collar
  • 4" Crimped swiveling snap-lock male fitting
  • The International Mechanical Code recommends rigid metal duct for dryer exhaust as well as in-wall exhaust. IMC 504.6.1 & 504.8-3
  • Dryer manufacturers specify "Only rigid or flexible metal vent shall be used for exhausting. Do not use plastic or metal foil vent."
  • Pressure Rating: Positive: 6" WC max Negative: 6" WC max
  • Maximum velocity: 5,000 FPM
  • Operating Temp. Range: -100F to+ 430F
  • Flame Spread: 0
  • Smoke Developed: 0

Specs

–
Size:

18"

29"

Material:

Aluminum

Product Type:

Periscope

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy