Apply to be a TradeMaster!
Main product image of 6" x 25 Ft. WMF621 Wire Helix Multi-Ply Foil Duct, UL181
Magnifying glass
Hover image to zoom

6" x 25 Ft. WMF621 Wire Helix Multi-Ply Foil Duct, UL181

SKU:
10204
Rating:
(0)
Q&A:
(0)
6" x 25 Ft. WMF621 Wire Helix Multi-Ply Foil Duct, UL181
Magnifying glass
Hover image to zoom
$54.52 each
In Stock
In Stock
Get 5 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Material
Multi-Ply Foil
Product Highlight: Length (Feet)
25' Length

Description

–
Builder's Best WMF621 Series - 6" x 25' Wire Helix Multi-Ply Foil Duct is reinforced with a steel wire helix for strength and flexibility. The multi-ply aluminum/polyester laminate with metallized polyester provides added durability. At PRO performance level, it is designed for demanding venting applications.

Specs

–
Product Type:

Duct

Diameter (Inches):

6"

Material:

Multi-Ply Foil

Length (Feet):

25'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy