The Day Savers – A National Tradesmen Day Contest
Main product image of 3" x 50 Ft. WMF621 Wire Helix Multi-Ply Foil Duct, UL181
Magnifying glass
Hover image to zoom

3" x 50 Ft. WMF621 Wire Helix Multi-Ply Foil Duct, UL181

SKU:
10215-BUILDERS-BEST
Rating:
(0)
Q&A:
(0)
3" x 50 Ft. WMF621 Wire Helix Multi-Ply Foil Duct, UL181
Magnifying glass
Hover image to zoom
$66.74 each
In Stock
In Stock
Get 6 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
50' Length
Product Highlight: Material
Multi-Ply Foil
Product Highlight: Diameter (Inches)
3" Diameter

Description

Builder's Best WMF621 Series - 3" x 50' Wire Helix Multi-Ply Foil Duct is built with a steel wire helix for strength and flexibility. Its multi-ply aluminum/polyester laminate with metallized polyester adds durability. At PRO performance level, this duct is suited for demanding venting applications.

Specs

Length (Feet):

50'

Material:

Multi-Ply Foil

Diameter (Inches):

3"

Product Type:

Duct

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy