Apply to be a TradeMaster!
Main product image of 4" AWM320 Aluminium Wide Mouth Hood w/ Flapper
Magnifying glass
Hover image to zoom

4" AWM320 Aluminium Wide Mouth Hood w/ Flapper

SKU:
10271
Rating:
(0)
Q&A:
(0)
4" AWM320 Aluminium Wide Mouth Hood w/ Flapper
Magnifying glass
Hover image to zoom
$12.62 each
In Stock
In Stock
Get 76 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Aluminum
Product Highlight: Color
Aluminum

Description

–
Builder's Best AWM320 Series - 4" Diameter Aluminum Wide Mouth Hood with Flapper features a .012 aluminum face and a .010 aluminum tail for lightweight strength. The tailpipe is joined with a 360-degree mechanical seam for a secure connection, while the built-in flapper promotes airflow and helps reduce backdraft.

Specs

–
Size:

4"

Includes:

Flapper

Material:

Aluminum

Product Type:

Vent Hood

Color:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy