Apply to be a TradeMaster!
Main product image of 4" ASM320 Aluminium Standard Mouth Vent Termination Hood w/ Flapper
Magnifying glass
Hover image to zoom

4" ASM320 Aluminium Standard Mouth Vent Termination Hood w/ Flapper

SKU:
10277
Rating:
(1)
Q&A:
(0)
4" ASM320 Aluminium Standard Mouth Vent Termination Hood w/ Flapper
Magnifying glass
Hover image to zoom
$10.81 each
In Stock
In Stock
Get 17 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Aluminum
Product Highlight: Color
Aluminum

Description

–
Builder's Best ASM320 Series - 4" Diameter Aluminum Standard Mouth Hood with Flapper features a 012 aluminum face and a 010 aluminum tail for lightweight durability. The 11.5" tailpipe is connected with a 360-degree mechanical seam, providing a secure and long-lasting fit. The built-in flapper allows efficient airflow while helping to reduce backdraft, making it suitable for exterior venting applications.

Specs

–
Size:

4"

Includes:

Flapper

Product Type:

Vent Hood

Material:

Aluminum

Color:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Aluminum Dryer vent

You get what you pay for this dryer vent is quality and beats the plastic ones.
Zeus
Quinton VA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy