Apply to be a TradeMaster!
Main product image of 4" PML320 Plastic Multi Louvered Wall Vent Hood for Side Wall Venting
Magnifying glass
Hover image to zoom

4" PML320 Plastic Multi Louvered Wall Vent Hood for Side Wall Venting

SKU:
10282
Rating:
(1)
Q&A:
(0)
4" PML320 Plastic Multi Louvered Wall Vent Hood for Side Wall Venting
Magnifying glass
Hover image to zoom
$7.41 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
Builder's Best PML320 Series - 4" Diameter Plastic Multi Louvered Wall Vent Hood is molded from durable polypropylene with free-swinging louvers that open easily for efficient airflow. The 11" tail design ensures a secure connection, and models with extended tails include aluminum trim plates for added stability. Lightweight and weather-resistant, this vent hood provides a reliable solution for wall-mounted venting applications.

Specs

–
Product Type:

Vent Hood

Material:

Plastic

Size:

4"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would buy again

Hard to find this brand
Erohpardee
Delaware
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy