Apply to be a TradeMaster!
Main product image of 4" x 8 Ft. V320 Semi-Rigid Flexible Aluminium Duct
Magnifying glass
Hover image to zoom

4" x 8 Ft. V320 Semi-Rigid Flexible Aluminium Duct

SKU:
10444
Rating:
(0)
Q&A:
(0)
4" x 8 Ft. V320 Semi-Rigid Flexible Aluminium Duct
Magnifying glass
Hover image to zoom
$15.76 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Length (Feet)
8' Length
Product Highlight: Material
Aluminum

Description

–
Builder's Best V320 Series - 4" x 8' Semi-Rigid Flexible Aluminum Duct is a non-insulated Class 0 duct designed for general-purpose venting, including supply, return, or exhaust applications. Made from flexible aluminum, it features one crimped end and one plain end to allow smoother, more secure connections.

Specs

–
Diameter (Inches):

4"

Features:

Flexible

Product Type:

Duct

Length (Feet):

8'

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy