Apply to be a TradeMaster!
Main product image of 4" x 8 Ft. WMF661 SilverDuct Wire Helix Aluminium Foil Hose
Magnifying glass
Hover image to zoom

4" x 8 Ft. WMF661 SilverDuct Wire Helix Aluminium Foil Hose

SKU:
10673
Rating:
(0)
Q&A:
(0)
4" x 8 Ft. WMF661 SilverDuct Wire Helix Aluminium Foil Hose
Magnifying glass
Hover image to zoom
$19.69 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Length (Feet)
8' Length
Product Highlight: Material
Aluminum

Description

–
Builder's Best WMF661 Series - 4" x 8' SilverDuct Wire Helix Aluminum Foil Hose is reinforced with a steel wire helix for strength and flexibility. Its multi-ply construction combines aluminum/polyester laminate with metallized polyester for added durability. Designed for PRO performance level applications.

Specs

–
Diameter (Inches):

4"

Length (Feet):

8'

Material:

Aluminum

Product Type:

Foil Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy