Apply to be a TradeMaster!
Main product image of 4" AWM324 Aluminum Wide Mouth Hood w/ 11-1/2" Tail, Flapper & Screen
Magnifying glass
Hover image to zoom

4" AWM324 Aluminum Wide Mouth Hood w/ 11-1/2" Tail, Flapper & Screen

SKU:
10684-BUILDERS-BEST
Rating:
(0)
Q&A:
(0)
4" AWM324 Aluminum Wide Mouth Hood w/ 11-1/2" Tail, Flapper & Screen
Magnifying glass
Hover image to zoom
$11.65 each
In Stock
In Stock
Get 14 Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Aluminum

Description

–

AWM300 series is a light weight aluminum wide mouth wall vent hood suitable for most general venting.

  • Flapper with channel for sound dampening foam (foam not included)
  • Four mounting holes for secure connections
  • Aluminum trim plate included with 11.5" tails
  • .012 aluminum face
  • .010 aluminum tail
  • Tailpipe connected with 360degree mechanical seam
  • Mouth opening exceeds pipe area
  • Only models without screens should be considered for clothes dryer venting

Specs

–
Material:

Aluminum

Product Type:

Vent

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy