Apply to be a TradeMaster!
Main product image of 4" GWM420 Galvanized Wide Mouth P-Tanium Hood w/ Flapper
Magnifying glass
Hover image to zoom

4" GWM420 Galvanized Wide Mouth P-Tanium Hood w/ Flapper

SKU:
10889-BUILDERS-BEST
Rating:
(0)
Q&A:
(0)
4" GWM420 Galvanized Wide Mouth P-Tanium Hood w/ Flapper
Magnifying glass
Hover image to zoom
$14.40 each
In Stock
In Stock
Get 20 Mon, Oct 19
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Galvanized Steel
Product Highlight: Color
Steel

Description

–
Builder's Best GWM420 Series - 4" Diameter P-Tanium Galvanized Wide Mouth Hood with Flapper is made from 30-gauge galvanized steel. It features a wide mouth design for improved airflow and includes an 11.5" tail length for secure installation.

Specs

–
Material:

Galvanized Steel

Includes:

Flapper

Color:

Steel

Size:

4"

Product Type:

Vent Hood

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy