Apply to be a TradeMaster!
Main product image of 10" GWM624 Galanized Heavy Gauge Wall Vent Hood w/ 11" Tail, Flapper, & Screen
Magnifying glass
Hover image to zoom

10" GWM624 Galanized Heavy Gauge Wall Vent Hood w/ 11" Tail, Flapper, & Screen

SKU:
11029
Rating:
(0)
Q&A:
(0)
10" GWM624 Galanized Heavy Gauge Wall Vent Hood w/ 11" Tail, Flapper, & Screen
Magnifying glass
Hover image to zoom
$73.38 each
Out of Stock
Out of Stock
Get it Tue, Nov 17 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Material
Galvanized Steel

Description

–
  • Flapper 4" - 7" with channel for sound dampening foam (foam not included) 8" - 12" no channel
  • 1/4" x 1/4" screen mechanically inserted and removable
  • 4 mounting holes for secure connections
  • Riveted construction
  • 26 gauge galvanized mill finish steel
  • Tailpipe features 360 mechanical seam

Specs

–
Material:

Galvanized Steel

Product Type:

Vent

Size:

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy